Zoro Homepage

Circuit Breaker, CB, Shunt Trip, 65kA at 240V AC

  • Mfr # ED3100V

  • Zoro # G914539594


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
100A
Number of Poles
3
Circuit Breaker Type
Shunt Trip
Max. AIR Rating
65kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3100V
Zoro #
G914539594
UPC #
78667904311
Country of Origin
Dominican Republic

Dimensions

Width
4.13 in
Depth
3.38 in
Height
6 in

Details

Item
Circuit Breaker
Series
CB
Amps
100A
Number of Poles
3
Circuit Breaker Type
Shunt Trip
Max. AIR Rating
65kA at 240V AC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Load
DC Voltage Rating
125V DC
Interrupt Rating
65 kA at 240 VAC
Frame Type
F

Description

240 VAC 50/60 Hz, 125 VDC, 100 A, 65 kA, 3-Pole, Load Side Terminal, ED Frame, Non-Interchangeable Trip Thermal Magnetic, Molded Case Circuit Breaker with 50 Deg C Calibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.