
Cutler-Hammer Molded Case Breakers MCCBs 3P 125A NULL
Mfr # FD3125L
Zoro # G014539593
product price: $1,779.99
/ea
Free Shipping & Returns
Key Features
Series
C, FD
Amps
125A
Number of Poles
3
AC Voltage Rating
Not Rated
Circuit Breaker Type
Motor Circuit Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD3125L
Zoro #
G014539593
UPC #
78667985127
Country of Origin
Dominican Republic
Dimensions
Width
4.13 in
Depth
3.38 in
Height
6 in
Details
Item
Molded Case Circuit Breaker
Series
C, FD
Amps
125A
Number of Poles
3
AC Voltage Rating
Not Rated
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load
DC Voltage Rating
250V DC
Interrupt Rating
65 kA at 240 VAC, 35 kA at 480 VAC, 18 kA at 600 VAC, 10 kA at 250 VDC
Frame Type
FD
Description
600 VAC 50/60 Hz, 250 VDC, 125 A, 35/10 kA, 3-Pole, Line and Load Terminal, FD Frame, Thermal Magnetic, Molded Case, Non-Interchangeable Trip Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.