Zoro Homepage

100Ft Svga Hd15 Male - Male

  • Mfr # SVGA-MM-100F

  • Zoro # G0673131


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Cable Type
VGA
Compatible With
Video Device
Connector Type on Second End
HD-15 - Female
Connector Type on First End
HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVGA-MM-100F
Zoro #
G0673131
UPC #
893339032961
Country of Origin
Unknown

Dimensions

Cable Length
100 ft

Details

Item
Video Cable
Cable Type
VGA
Compatible With
Video Device
Connector Type on Second End
HD-15 - Female
Connector Type on First End
HD-15 - Male
Connector on First End Details
15-pin HD-15 - Male
Connector on Second End Details
15-pin HD-15 - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.