
10Ft Black 5/15P-C5 Notebook Power Cord, Svt, 10Amp
Mfr # PWCD-515PC5-10A-10F-BLK
Zoro # G0561612
product price: $7.45
/eaSold in multiples of 2 for $14.90
Key Features
Connector on Second End Details
(1) 3-pin IEC 60320 C5 Female
Voltage Rating
125V AC
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Cord Length
10 ft
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWCD-515PC5-10A-10F-BLK
Zoro #
G0561612
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
10 ft
Details
Item
Standard Power Cord
Connector on Second End Details
(1) 3-pin IEC 60320 C5 Female
Voltage Rating
125V AC
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Device Supported
Notebook
Input Voltage
125 V AC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.