Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Ft Power Cord 5/15P - C13 10Amp Blue

  • Mfr # PWCD-515PC13-10A-10F-BLU

  • Zoro # G0689058


product price: $15.85
/ea

Key Features

Max. Amps
1A
Cord Length
10 ft
Jacket Color
Blue
End 1 Number of Pins
3
End 1 Connection Type
NEMA 5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-515PC13-10A-10F-BLU
Zoro #
G0689058
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
10 ft

Details

Item
Standard Power Cord
Max. Amps
1A
Jacket Color
Blue
End 1 Number of Pins
3
End 1 Connection Type
NEMA 5-15P
End 2 Gender and Plug End
Female
End 1 Gender and Plug End
Male
End 2 Connection Type
IEC 60320 C13
For Use With
Electronic Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.