Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15Ft Usb 2.0 Active Repeater Cable, A Male - A Female 15Ft Long

  • Mfr # USB-AAF-15F-ACT

  • Zoro # G0564850


product price: $25.29
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Repeater, Active
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-AAF-15F-ACT
Zoro #
G0564850
UPC #
893339058473
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Features
Repeater, Active
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
Connector on First End Details
USB 2.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.