Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15Ft Usb 2.0 Phone/ Pda Cable, A To Micro B, Black

  • Mfr # USB-ABMC-15F

  • Zoro # G0533700


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Cable Length
15 ft
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
Micro USB Type B
Color
Black
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-ABMC-15F
Zoro #
G0533700
UPC #
893339033524
Country of Origin
Unknown

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
Micro USB Type B
Color
Black
Features
Environmentally Friendly
Cable Type
USB
Conductor Material
Copper
Connector on First End Details
USB 2.0 Type A
Conductor
Copper
Environmentally Friendly
Yes
Connector on Second End Details
Micro USB Type B

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.