
15Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable
Mfr # USB-AB-15F
Zoro # G0397191
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Conductor
Copper
Environmentally Friendly
Yes
Connector on First End Details
4-pin USB Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-AB-15F
Zoro #
G0397191
UPC #
893339036457
Country of Origin
Unknown
Details
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Conductor
Copper
Environmentally Friendly
Yes
Item
Data Transfer Cable
Connector on First End Details
4-pin USB Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.