Zoro Homepage

1Ft Black C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V

  • Mfr # PWCD-C19C20-20A-01F-BLK

  • Zoro # G0457796


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Max. Amps
20A
Gauge/Conductor
12
Cord Length
1 ft
Voltage
250V AC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-C19C20-20A-01F-BLK
Zoro #
G0457796
UPC #
893339053904
Country of Origin
Unknown

Dimensions

Cord Length
1 ft

Details

Item
Standard Power Cord
Max. Amps
20A
Gauge/Conductor
12
Voltage
250V AC
Jacket Color
Black
Standards
UL
Description/Special Features
Environmentally Friendly
End 1 Connection Type
IEC 60320 C19
End 2 Connection Type
IEC 60320 C20
For Use With
Data Center Cabinet; Rack
Frequency
50 Hz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.