
1Ft Cat6 Clearfit Slim Patch Cable Green
Mfr # CS6-01F-GRN
Zoro # G0675067
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6-01F-GRN
Zoro #
G0675067
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Wire Gauge
28 AWG
Features
Flexible
Jacket Color
Green
For Use With
Network Device
Connector Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.