
1Ft Red C13-C14 Pdu/ Server Ultra Flexible Power Cord, Svt, 10Amp,
Mfr # PWRC13C1401FRED
Zoro # G0452920
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Max. Amps
1A
Cord Length
1 ft
Voltage
250V AC
Jacket Color
Red
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWRC13C1401FRED
Zoro #
G0452920
UPC #
893339047743
Country of Origin
Unknown
Dimensions
Cord Length
1 ft
Details
Item
Standard Power Cord
Max. Amps
1A
Voltage
250V AC
Jacket Color
Red
Standards
UL
End 1 Gender and Plug End
Female
End 2 Connection Type
IEC 60320 C14
End 1 Connection Type
IEC 60320 C13
Description/Special Features
Environmentally Friendly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.