Zoro Homepage

20Ft Cat6 Clearfit Slim Patch Cable Wht

  • Mfr # CS6-20F-WHT

  • Zoro # G0682259


product price: $10.39
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6-20F-WHT
Zoro #
G0682259
UPC #
893339063095
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
White
Wire Gauge
28 AWG
Features
Flexible
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
For Use With
Network Device
Connector Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.