Zoro Homepage

24Port 1Rmu Cat5E Patch Panel, 110 Type

  • Mfr # PPC5E-24PT-1U

  • Zoro # G0654697


product price: $57.85
/ea

Key Features

Number of Ports
24
Mounting Style
Rack-mountable
Rack Units
1U
Standards
ISO/IEC 11801, UL, ETL, TIA/EIA-568B.2-1
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5E-24PT-1U
Zoro #
G0654697
UPC #
893339059128
Country of Origin
Unknown

Details

Item
Network Patch Panel
Number of Ports
24
Mounting Style
Rack-mountable
Rack Units
1U
Standards
ISO/IEC 11801, UL, ETL, TIA/EIA-568B.2-1
Features
Environmentally Friendly
Color
Black
Number of Network (RJ-45) Ports
24

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.