Zoro Homepage

2.5Ft Power Cord C13-C14 10Amp Blue

  • Mfr # PWRC13C142.5FBLU

  • Zoro # G0689152


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Max. Amps
1A
Cord Length
2.5 ft
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C14
End 1 Connection Type
IEC 60320 C13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRC13C142.5FBLU
Zoro #
G0689152
UPC #
893339059296
Country of Origin
Unknown

Dimensions

Cord Length
2.5 ft

Details

Item
Standard Power Cord
Max. Amps
1A
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C14
End 1 Connection Type
IEC 60320 C13
End 2 Gender and Plug End
Male
End 1 Number of Pins
3
End 1 Gender and Plug End
Female
For Use With
Electronic Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.