
2.5Ft Power Cord C13-C14 10Amp Red
Mfr # PWRC13C142.5FRED
Zoro # G0688866
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Max. Amps
1A
Cord Length
2.5 ft
Jacket Color
Red
End 2 Gender and Plug End
Male
End 1 Gender and Plug End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWRC13C142.5FRED
Zoro #
G0688866
UPC #
893339072851
Country of Origin
Unknown
Dimensions
Cord Length
2.5 ft
Details
Item
Standard Power Cord
Max. Amps
1A
Jacket Color
Red
End 2 Gender and Plug End
Male
End 1 Gender and Plug End
Female
End 1 Connection Type
IEC 60320 C13
End 2 Connection Type
IEC 60320 C14
End 1 Number of Pins
3
For Use With
Electronic Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.