
25Ft Red Cat6A 10 Gigabit Patch Cable, Utp, Snagless
Mfr # PC6A-25F-RED-S
Zoro # G0413720
product price: $14.59
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Category - Data Cable
Category 6a
Item - Data Cable
Patch Cable
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC6A-25F-RED-S
Zoro #
G0413720
UPC #
893339053263
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Category - Data Cable
Category 6a
Item - Data Cable
Patch Cable
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Jacket Color
Red
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.