
2Ft Black C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V
Mfr # PWCD-C19C20-20A-02F-BLK
Zoro # G0457778
product price: $9.45
/eaKey Features
Max. Amps
20A
Gauge/Conductor
12
Cord Length
2 ft
Voltage
250V AC
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWCD-C19C20-20A-02F-BLK
Zoro #
G0457778
UPC #
893339053911
Country of Origin
Unknown
Dimensions
Cord Length
2 ft
Details
Item
Standard Power Cord
Max. Amps
20A
Gauge/Conductor
12
Voltage
250V AC
Jacket Color
Black
Standards
UL
Description/Special Features
Environmentally Friendly
End 2 Connection Type
IEC 60320 C20
End 1 Connection Type
IEC 60320 C19
For Use With
Data Center Cabinet; Rack
Frequency
50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.