Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Ft Black Cat6A 10 Gigabit Patch Cable, Utp, Snagless

  • Mfr # PC6A-02F-BLK-S

  • Zoro # G0394419


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
2 ft
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC6A-02F-BLK-S
Zoro #
G0394419
UPC #
893339052457
Country of Origin
Unknown

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Black
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.