
POWER CORD FOR DESKTOP/MONITORS, 5/15P-C13, SJT JACKET, 125V, 15AMP, BLACK 2FT
Mfr # PWCD-515PC13-15A-02F-BLK
Zoro # G0718029
product price:Â $5.35
/ea
Sold in multiples of 2 for $10.70
Key Features
Input Voltage
125 V AC
Color
Black
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Device Supported
Desktop Computer, Monitor
Current Rating
15A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PWCD-515PC13-15A-02F-BLK
Zoro #
G0718029
UPC #
893339055052
Country of Origin
Unknown
Dimensions
Cord Length
2 ft
Details
Item
Standard Power Cord
Input Voltage
125 V AC
Color
Black
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Device Supported
Desktop Computer, Monitor
Current Rating
15A
Connector on Second End Details
(1) 3-pin IEC 60320 C13 Female
Voltage Rating
125V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.