Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V

  • Mfr # PWCD-C19C20-20A-02F-BLU

  • Zoro # G0453672


product price: $9.45
/ea

Key Features

Max. Amps
20A
Cord Length
2 ft
Voltage
250V AC
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-C19C20-20A-02F-BLU
Zoro #
G0453672
UPC #
893339053751
Country of Origin
Unknown

Dimensions

Cord Length
2 ft

Details

Item
Standard Power Cord
Max. Amps
20A
Voltage
250V AC
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C20
End 1 Connection Type
IEC 60320 C19
Description/Special Features
Environmentally Friendly
For Use With
Data Center Cabinet; Rack
Frequency
50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.