
2Ft Power Cord 5/15P - C13 10Amp Blue
Mfr # PWCD-515PC13-10A-02F-BLU
Zoro # G0688306
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Max. Amps
1A
Cord Length
2 ft
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C13
End 2 Gender and Plug End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWCD-515PC13-10A-02F-BLU
Zoro #
G0688306
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
2 ft
Details
Item
Standard Power Cord
Max. Amps
1A
Jacket Color
Blue
End 2 Connection Type
IEC 60320 C13
End 2 Gender and Plug End
Female
End 1 Number of Pins
3
End 1 Connection Type
NEMA 5-15P
End 1 Gender and Plug End
Male
For Use With
Electronic Equipment
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.