Zoro Homepage

3Ft Black 5/15P-C5 Notebook Power Cord, Svt, 10Amp

  • Mfr # PWCD-515PC5-10A-03F-BLK

  • Zoro # G0561481


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Color
Black
Features
Environmentally Friendly
Current Rating
1A
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Cord Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-515PC5-10A-03F-BLK
Zoro #
G0561481
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
3 ft

Details

Item
Standard Power Cord
Color
Black
Features
Environmentally Friendly
Current Rating
1A
Connector on First End Details
(1) 3-pin NEMA 5-15P Male
Voltage Rating
125V AC
Connector on Second End Details
(1) 3-pin IEC 60320 C5 Female
Device Supported
Notebook
Input Voltage
125 V AC
Output Current
10 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.