
3Ft Black C14-C15 Pdu Power Cord, Sjt, 15Amp, 250V
Mfr # PWCD-C14C15-15A-03F-BLK
Zoro # G0487631
product price: $7.69
/eaKey Features
Max. Amps
15A
Cord Length
3 ft
Voltage
250V AC
Jacket Color
Black
End 2 Gender and Plug End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWCD-C14C15-15A-03F-BLK
Zoro #
G0487631
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
3 ft
Details
Item
Standard Power Cord
Max. Amps
15A
Voltage
250V AC
Jacket Color
Black
End 2 Gender and Plug End
Female
End 1 Number of Pins
3
End 2 Connection Type
IEC 60320 C15
End 1 Gender and Plug End
Male
End 1 Connection Type
IEC 60320 C14
For Use With
Electronic Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.