
3Ft Green C13-C14 Pdu/ Server Ultra Flexible Power Cord, Svt, 10Amp,
Mfr # PWRC13C1403FGRN
Zoro # G0455991
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
Key Features
Max. Amps
1A
Gauge/Conductor
18
Cord Length
3 ft
Voltage
250V AC
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWRC13C1403FGRN
Zoro #
G0455991
UPC #
893339047804
Country of Origin
Unknown
Dimensions
Cord Length
3 ft
Details
Item
Standard Power Cord
Max. Amps
1A
Gauge/Conductor
18
Voltage
250V AC
Jacket Color
Green
End 2 Connection Type
IEC 60320 C14
End 1 Connection Type
IEC 60320 C13
Description/Special Features
Environmentally Friendly
Frequency
50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.