Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Ft Power Cord 5/15P-C13 Right Angle

  • Mfr # PWCD-515PC13R-10A-03F-BLK

  • Zoro # G0687761


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Cord Length
3 ft
End 2 Gender and Plug End
Female
End 1 Connection Type
NEMA 5-15P
End 1 Gender and Plug End
Male
End 1 Number of Pins
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWCD-515PC13R-10A-03F-BLK
Zoro #
G0687761
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
3 ft

Details

Item
Standard Power Cord
End 2 Gender and Plug End
Female
End 1 Connection Type
NEMA 5-15P
End 1 Gender and Plug End
Male
End 1 Number of Pins
3
End 2 Connection Type
IEC 60320 C13
For Use With
Electronic Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.