Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Port Wall Plate, Single Gang, White

  • Mfr # WP-3P-WHT

  • Zoro # G0683220


product price: $1.15
/ea
Sold in multiples of 6 for $6.90

Key Features

Color
White
Number of Gangs
1
Mounting Style
Wall Mount
Green Environmental Attribute
Environmentally Friendly
Number of Sockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-3P-WHT
Zoro #
G0683220
UPC #
893339059425
Country of Origin
Unknown

Details

Item
Faceplate
Color
White
Number of Gangs
1
Mounting Style
Wall Mount
Green Environmental Attribute
Environmentally Friendly
Number of Sockets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.