Shop UNC GROUP
See all product information
Create Account
50Ft Standard Monitor Cable Svga Hd15 Male - Svga Hd15 Male w/
- Mfr # SVGA-MM-50F
- Zoro # G0321068
product price:Â
$
57.39
/ea
Key Features
Cable Length
50 ft
Device Supported
Audio/Video Device
Connection A
Audio/Video - Male
Conductor Material
Copper
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVGA-MM-50F
- Zoro #
- G0321068
- UPC #
- 893339036181
- Country of Origin
- Unknown
- Item
- A/V Cable
- Device Supported
- Audio/Video Device
- Connection A
- Audio/Video - Male
- Conductor Material
- Copper
- Environmentally Friendly
- Yes
- Connection B
- Audio/Video - Male
Dimensions
- Cable Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.