Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50Ft Usb 2.0 Active Repeater Cable, A Male - A Female 50Ft Long

  • Mfr # USB-AAF-50F-ACT

  • Zoro # G0565009


product price: $54.85
/ea

Key Features

Features
Repeater, Active
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
Connector on First End Details
USB 2.0 Type A - Male
Connector Type on Second End
USB 2.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-AAF-50F-ACT
Zoro #
G0565009
UPC #
893339060148
Country of Origin
Unknown

Dimensions

Cable Length
50 ft

Details

Item
Data Transfer Cable
Features
Repeater, Active
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
Connector on First End Details
USB 2.0 Type A - Male
Connector Type on Second End
USB 2.0 Type A - Female
Connector Type on First End
USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.