
5Ft Green Cat6A 10 Gigabit Patch Cable, Utp, Snagless
Mfr # PC6A-05F-GRN-S
Zoro # G0408507
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
5 ft
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC6A-05F-GRN-S
Zoro #
G0408507
UPC #
893339052921
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Jacket Color
Green
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
For Use With
Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.