
6 Foot High Definition Audio And Video Displayport Cable w/ Latches,
Mfr # DP-06F-MM
Zoro # G0334611
product price: $10.95
/eaKey Features
Cable Type
DisplayPort
Conductor Material
Copper
Color
Black
Shielded / Unshielded
Shielded
Features
Latching Connector; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-06F-MM
Zoro #
G0334611
UPC #
893339045923
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Cable Type
DisplayPort
Conductor Material
Copper
Color
Black
Item
A/V Cable
Shielded / Unshielded
Shielded
Features
Latching Connector; Environmentally Friendly
Wire Gauge
28 AWG
Connector on Second End Details
DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Connector Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.