Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Gray Cat5E Patch Cable, Utp, No Boots

  • Mfr # PC5E-6IN-GRY

  • Zoro # G0382519


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 in
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC5E-6IN-GRY
Zoro #
G0382519
UPC #
893339017876
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 in

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Gray
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.