
65Ft Usb 2.0 Active Repeater Cable, A Male - A Female 65Ft Long
Mfr # USB-AAF-65F-ACT
Zoro # G0564476
product price: $58.95
/eaKey Features
Features
Repeater, Active
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
Connector Type on Second End
USB 2.0 Type A - Female
Connector Type on First End
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB-AAF-65F-ACT
Zoro #
G0564476
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
65 ft
Details
Item
Data Transfer Cable
Features
Repeater, Active
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
Connector Type on Second End
USB 2.0 Type A - Female
Connector Type on First End
USB 2.0 Type A - Male
Connector on First End Details
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.