6Ft Black C14-C15 Pdu Power Cord, Sjt, 15Amp, 250V

  • Mfr # PWCD-C14C15-15A-06F-BLK

  • Zoro # G0515248


product price:  $11.69
/ea

Key Features

Max. Amps
15A
Cord Length
6 ft
Voltage
250V AC
Jacket Color
Black
Standards
ISO/IEC 11801, UL, ETL, TIA/EIA-568B.2-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWCD-C14C15-15A-06F-BLK
Zoro #
G0515248
UPC #
893339053904
Country of Origin
Unknown

Dimensions

Cord Length
6 ft

Details

Item
Power Extension Cord
Max. Amps
15A
Voltage
250V AC
Jacket Color
Black
Standards
ISO/IEC 11801, UL, ETL, TIA/EIA-568B.2-1
End 1 Connection Type
IEC 60320 C14
Description/Special Features
Environmentally Friendly
End 2 Connection Type
IEC 60320 C15
End 1 Gender and Plug End
Male
End 2 Gender and Plug End
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.