Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Port Wall Plate, Single Gang, Ivory

  • Mfr # WP-6P-IVY

  • Zoro # G0675426


product price: $1.13
/ea
Sold in multiples of 6 for $6.78

Key Features

Color
Ivory
Number of Gangs
1
Green Environmental Attribute
Environmentally Friendly
Mounting Style
Wall Mount
Number of Sockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-6P-IVY
Zoro #
G0675426
UPC #
893339059456
Country of Origin
Unknown

Details

Item
Faceplate
Color
Ivory
Number of Gangs
1
Green Environmental Attribute
Environmentally Friendly
Mounting Style
Wall Mount
Number of Sockets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.