Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75Ft Yellow Cat5E Patch Cable, Utp, Snagless

  • Mfr # PC5E-75F-YLW-S

  • Zoro # G0322328


product price: $29.15
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
75 ft
Jacket Color
Yellow
Category - Data Cable
Category 5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC5E-75F-YLW-S
Zoro #
G0322328
UPC #
893339064627
Country of Origin
Unknown

Dimensions

Length - Patch Cord
75 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Category - Data Cable
Category 5e
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
For Use With
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.