
8Ft Power Cord C14-C15 15Amp Green
Mfr # PWCD-C14C15-15A-08F-GRN
Zoro # G0690360
product price: $11.79
/eaKey Features
Max. Amps
15A
Cord Length
8 ft
Jacket Color
Green
End 1 Number of Pins
3
Description/Special Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWCD-C14C15-15A-08F-GRN
Zoro #
G0690360
UPC #
893339059616
Country of Origin
Unknown
Dimensions
Cord Length
8 ft
Details
Item
Standard Power Cord
Max. Amps
15A
Jacket Color
Green
End 1 Number of Pins
3
Description/Special Features
Environmentally Friendly
End 1 Gender and Plug End
Male
End 1 Connection Type
IEC 60320 C14
End 2 Gender and Plug End
Female
End 2 Connection Type
IEC 60320 C15
For Use With
Electronic Equipment
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.