Zoro Homepage

9Ft Cat6 Clearfit Slim Patch Cable Green

  • Mfr # CS6-09F-GRN

  • Zoro # G0674288


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6-09F-GRN
Zoro #
G0674288
UPC #
893339063132
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Green
Solid / Stranded
Stranded
Features
Flexible
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
28 AWG
For Use With
Network Device
Connector Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.