Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9Ft Cat6 Clearfit Slim Patch Cable White

  • Mfr # CS6-09F-WHT

  • Zoro # G0682907


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6-09F-WHT
Zoro #
G0682907
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
White
Features
Flexible
Solid / Stranded
Stranded
Wire Gauge
28 AWG
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Connector Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.