
Clearfit Slim 28Awg Cat6A Black 25Ft
Mfr # CS6A-25F-BLK
Zoro # G0093446
product price: $11.89
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Item - Data Cable
Patch Cable
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-25F-BLK
Zoro #
G0093446
UPC #
893339074954
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Item - Data Cable
Patch Cable
Jacket Type
CM
Solid / Stranded
Stranded
Jacket Color
Black
Shielded
No
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
Features
PoE
Wire Gauge
28 AWG
Category - Data Cable
Category 6a
For Use With
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.