Zoro Homepage

Clearfit Slim 28Awg Cat6A Cable Blue 7Ft

  • Mfr # CS6A-07F-BLU

  • Zoro # G0091197


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6A-07F-BLU
Zoro #
G0091197
UPC #
893339074244
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Jacket Color
Blue
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Wire Gauge
28 AWG
Jacket Type
CM
Shielded
No
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.