Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearfit Slim 28Awg Cat6A Cable Blue 9Ft

  • Mfr # CS6A-09F-BLU

  • Zoro # G0079647


product price: $6.99
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS6A-09F-BLU
Zoro #
G0079647
UPC #
893339074428
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Blue
Solid / Stranded
Stranded
Wire Gauge
28 AWG
Jacket Type
CM
Green Environmental Attribute
Environmentally Friendly
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.