
Clearfit Slim 28Awg Cat6A Cable Red 1Ft
Mfr # CS6A-01F-RED
Zoro # G0071177
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-01F-RED
Zoro #
G0071177
UPC #
893339073599
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Red
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Wire Gauge
28 AWG
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.