
Clearfit Slim 28Awg Cat6A Green 8Ft
Mfr # CS6A-08F-GRN
Zoro # G0093181
product price: $6.99
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
8 ft
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-08F-GRN
Zoro #
G0093181
UPC #
893339074343
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Jacket Color
Green
Jacket Material
Polyvinyl Chloride
Shielded
No
Solid / Stranded
Stranded
Category - Data Cable
Category 6a
Wire Gauge
28 AWG
Item - Data Cable
Patch Cable
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.