Zoro Homepage

Clearfit Slim 28Awg Cat6A Orange 20Ft

  • Mfr # CS6A-20F-ORG

  • Zoro # G0087301


product price: $10.45
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Category - Data Cable
Category 6a
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6A-20F-ORG
Zoro #
G0087301
UPC #
893339074909
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Category - Data Cable
Category 6a
Shielded
No
Wire Gauge
28 AWG
Item - Data Cable
Patch Cable
Jacket Material
Polyvinyl Chloride
Features
PoE
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Jacket Color
Orange
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.