Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearfit Slim 28Awg Cat6A Purple 5Ft

  • Mfr # CS6A-05F-PUR

  • Zoro # G0071229


product price: $7.25
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
5 ft
Shielded
No
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6A-05F-PUR
Zoro #
G0071229
UPC #
893339074015
Country of Origin
Unknown

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Category - Data Cable
Category 6a
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
28 AWG
Jacket Color
Purple
Jacket Type
CM
Item - Data Cable
Patch Cable
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.