
Clearfit Slim 28Awg Cat6A White 25Ft
Mfr # CS6A-25F-WHT
Zoro # G0094679
product price: $11.89
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-25F-WHT
Zoro #
G0094679
UPC #
893339075029
Country of Origin
Unknown
Dimensions
Length - Patch Cord
25 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
White
Jacket Type
CM
Wire Gauge
28 AWG
Green Environmental Attribute
Environmentally Friendly
Features
PoE
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
For Use With
Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.