Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearfit Slim 28Awg Cat6A Yellow 25Ft

  • Mfr # CS6A-25F-YLW

  • Zoro # G0094782


product price: $13.15
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Jacket Color
Yellow
Category - Data Cable
Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS6A-25F-YLW
Zoro #
G0094782
UPC #
893339075036
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Jacket Color
Yellow
Category - Data Cable
Category 6a
Jacket Material
Polyvinyl Chloride
Wire Gauge
28 AWG
Solid / Stranded
Stranded
Shielded
No
Jacket Type
CM
Features
PoE
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
For Use With
Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.