
Clearfit Slim Cat6A 28Awg Patch Cable Snagless Black 1 Foot- High
Mfr # CS6A-01F-BLK
Zoro # G0016297
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6A-01F-BLK
Zoro #
G0016297
UPC #
893339073629
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Jacket Material
Polyvinyl Chloride
Wire Gauge
28 AWG
Jacket Type
CM
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.