Data Center Rated Power Cord C13-C14, 14Awg, 15Amp, 250V, Sjt Jacket,

  • Mfr # PWCD-C13C14-15A-10F-BLK

  • Zoro # G1143452


product price:  $14.09
/ea

Key Features

Amps
15 A
Connector on Second End Details
(1) 3-pin IEC 60320 C14 Male
Connector on First End Details
(1) 3-pin IEC 60320 C13 Female
Color
Black
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWCD-C13C14-15A-10F-BLK
Zoro #
G1143452
UPC #
893339073353
Country of Origin
Unknown

Dimensions

Cord Length
10 ft

Details

Item
Standard Power Cord
Amps
15 A
Connector on Second End Details
(1) 3-pin IEC 60320 C14 Male
Connector on First End Details
(1) 3-pin IEC 60320 C13 Female
Color
Black
Device Supported
Electronic Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.