Zoro Homepage

Power Cable 10Amp 250V Svt Yellow 4Ft Yellow

  • Mfr # PWRC13C1404FYLW

  • Zoro # G0453989


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Max. Amps
1A
Gauge/Conductor
18
Cord Length
4 ft
Voltage
250V AC
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRC13C1404FYLW
Zoro #
G0453989
UPC #
893339047859
Country of Origin
Unknown

Dimensions

Cord Length
4 ft

Details

Item
Standard Power Cord
Max. Amps
1A
Gauge/Conductor
18
Voltage
250V AC
Jacket Color
Yellow
Standards
UL
End 1 Connection Type
IEC 60320 C13
End 1 Gender and Plug End
Female
Description/Special Features
Environmentally Friendly
End 2 Connection Type
IEC 60320 C14
Frequency
50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.